- 1.25" Bore, Fixed Diameter, Precision Steel Ball Bushing™ Bearing, Steel
features
- High operating temperature capability
- Self-aligning for easy installation
- Easily mounted and secured with four mounting bolts
- All metal construction for increased rigidity
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Continuously supported applications where maximum rigidity and stiffness are required
| Preload | Yes |
| Bore Type | Fixed Diameter |
| Length Bolt Center | 1.875 in |
| Type of Bearing | Single Closed Pillow Block |
| Bolt Hole Size | 0.34 in |
| Overall Height | 3 1/4 in |
| Seals | Both Ends |
| Overall Length | 2 3/4 in |
| Pillow Block Material | Steel |
| Bolt Size | 5/16 in |
| Dynamic Load Rating | 520.00 lbf |
| Shaft Dia. | 1 1/4 in |
| Corrosion Resistant | Special |
| Flange Thickness | 0.44 in |
| Body Width | 4 in |
| Center Line to Base Dimension | 1 3/4 in |
| Inch/Metric | Inch |
| Recommended Shafting Class | S |
| Width At Base | 4 in |
| Overall Width | 4 in |
| Pillow Block Type | Single Bearing Version |
| Self Aligning | Yes |
| Body Height | 3 1/4 in |
| Weight | 4.4 LB |
| EAN or UPC | 662486101093 |

