Thomson Industries
PB32ADJ
Adjustable Steel Ball Bushing™ Bearing W/ Self-Aligning Adjustable Pillow Block
Item #101197118
- 2" Bore, Adjustable Diameter, Precision Steel Ball Bushing™ Bearing, Steel
| Shaft Dia. | 2 in |
| Bolt Hole Size | 0.41 in |
| Pillow Block Material | Steel |
| Load Capacity | 1100 lbs |
| Overall Height | 4.75 in |
| Body Height | 4 3/4 in |
| Overall Length | 3.5 in |
| Recommended Shafting Class | L |
| Pillow Block Type | Single Bearing Version |
| Bore Type | Adjustable Diameter |
| Dynamic Load Rating | N/A |
| Seals | Both Ends |
| Preload | Yes |
| Width At Base | 6 in |
| Corrosion Resistant | Special |
| Type of Bearing | Ball (Closed) |
| Flange Thickness | 0.63 in |
| Length Bolt Center | 2.5 in |
| Bolt Size | 3/8 in |
| Self Aligning | Yes |
| Body Width | 6 in |
| Inch/Metric | Inch |
| Overall Width | 6 in |
| Weight | 10.5 LB |
| EAN or UPC | 662486101147 |
