These closed-type bearings are for end-supported applications. The all steel design makes this bearing product line perfect for replacing plain bearings in high temperature applications.
applications
End supported applications for spanning or bridging a gap
features
High operating temperature capability
Self-aligning for easy installation
Easily mounted and secured with four mounting bolts
All metal construction for increased rigidity
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Body Height
1.63 in
Corrosion Resistant
Optional
Dynamic Load Rating
85 lbf
Self Aligning
Yes
Bolt Size
M8
Preload
Yes
Flange Thickness
0.25 in
Inch/Metric
Inch
Overall Width
2 in
Length Bolt Center
1 in
Overall Height
1.625 in
Body Width
2 in
Bolt Hole Size
0.19 in
Recommended Shafting Class
S
Bore Type
Fixed Diameter
Type of Bearing
Ball (Closed)
Seals
Both Ends
Pillow Block Material
Steel
Pillow Block Type
Single Bearing Version
Shaft Dia.
0.5 in
Overall Length
1.5 in
Width At Base
2 in
Weight
0.5 LB
EAN or UPC
662486101154
We're here for you
with Service Centers across the country - We have your back