- 1" Bore
- Precision Steel Ball Bushing™ Bearing
features
- High operating temperature capability
- Self-aligning for easy installation
- Easily mounted and secured with four mounting bolts
- All metal construction for increased rigidity
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Continuously supported applications where maximum rigidity and stiffness are required
| Pillow Block Material | Steel |
| Flange Thickness | 0.38 in |
| Overall Height | 2.380 in |
| Seals | Both Ends |
| Length Bolt Center | 1.500 in |
| Pillow Block Type | Single Bearing Version |
| Center Line to Base Dimension | 1 3/8 in |
| Body Height | 2.38 in |
| Bolt Size | 1/4 in |
| Overall Width | 3 1/4 in |
| Preload | Yes |
| Body Width | 3 1/4 in |
| Bolt Hole Size | 0.28 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1 in |
| Self Aligning | Yes |
| Dynamic Load Rating | 240.00 lbf |
| Width At Base | 3 1/4 in |
| Bore Type | Open Diameter |
| Corrosion Resistant | Optional |
| Recommended Shafting Class | L |
| Type of Bearing | Single Open Pillow Block |
| Overall Length | 2 1/4 in |
| Weight | 1.8 LB |
| EAN or UPC | 662486101000 |

