- 2" Bore
- Precision Steel Ball Bushing™ Bearing
features
- High operating temperature capability
- Self-aligning for easy installation
- Easily mounted and secured with four mounting bolts
- All metal construction for increased rigidity
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Continuously supported applications where maximum rigidity and stiffness are required
| Bolt Hole Size | 0.41 in |
| Dynamic Load Rating | 860.00 lbf |
| Center Line to Base Dimension | 2 1/2 in |
| Flange Thickness | 0.63 in |
| Seals | Both Ends |
| Self Aligning | Yes |
| Bolt Size | 3/8 in |
| Width At Base | 6 in |
| Body Height | 4 1/2 in |
| Recommended Shafting Class | L |
| Type of Bearing | Single Open Pillow Block |
| Overall Width | 6 in |
| Body Width | 6 in |
| Bore Type | Open Diameter |
| Preload | Yes |
| Corrosion Resistant | Special |
| Length Bolt Center | 2.500 in |
| Pillow Block Type | Single Bearing Version |
| Overall Height | 4 1/2 in |
| Overall Length | 3 1/2 in |
| Pillow Block Material | Steel |
| Inch/Metric | Inch |
| Shaft Dia. | 2 in |
| Weight | 8.5 LB |
| EAN or UPC | 662486101031 |

