- Linear Actuator
- PPA Series
- 23.7 in Overall Closed Length
- 12 in Stroke
- Ball Screw Drive
| Dynamic Load Rating | 500 lbf |
| Drive | Ball Screw |
| Travel Rate @ Full Load | 0.6 in/s |
| Stroke | 12 in |
| Series | PPA |
| Material | Aluminum, Copper, Plastic, Steel, Zinc |
| Travel Rate @ No Load | 0.63 in/s |
| Limit Switches | Optional |
| Overall Motor Length | 9.5 in |
| Motor Voltage | 115 VAC |
| Feedback | Potentiometer |
| Overall Closed Length | 23.7 in |
| Static Load Rating [Max] | 3000 lbf |
| Weight | 18.2 LB |

