- Linear Actuator
- PPA Series
- 31.7 in Overall Closed Length
- 18 in Stroke
- Ball Screw Drive
| Limit Switches | Optional |
| Overall Closed Length | 31.7 in |
| Drive | Ball Screw |
| Stroke | 18 in |
| Static Load Rating [Max] | 3000 lbf |
| Series | PPA |
| Material | Aluminum, Copper, Plastic, Steel, Zinc |
| Travel Rate @ Full Load | 1.1 in/s |
| Motor Voltage | 12 VDC |
| Dynamic Load Rating | 750 lbf |
| Travel Rate @ No Load | 1.26 in/s |
| Feedback | Potentiometer |
| Weight | 17.6 LB |

