- Linear Actuator
- PPA Series
- 29.7 in Overall Closed Length
- 18 in Stroke
- Ball Screw Drive
| Material | Aluminum, Copper, Plastic, Steel, Zinc |
| Travel Rate @ Full Load | 1.1 in/s |
| Stroke | 18 in |
| Limit Switches | Optional |
| Static Load Rating [Max] | 3000 lbf |
| Dynamic Load Rating | 750 lbf |
| Series | PPA |
| Travel Rate @ No Load | 1.26 in/s |
| Overall Closed Length | 29.7 in |
| Motor Voltage | 12 VDC |
| Drive | Ball Screw |
| Weight | 15.9 LB |

