- Linear Actuator
- PPA Series
- 47.7 in Overall Closed Length
- 36 in Stroke
- Ball Screw Drive
| Overall Closed Length | 47.7 in |
| Travel Rate @ No Load | 0.49 in/s |
| Static Load Rating [Max] | 3000 lbf |
| Material | Aluminum, Copper, Plastic, Steel, Zinc |
| Dynamic Load Rating | 1500 lbf |
| Series | PPA |
| Stroke | 36 in |
| Limit Switches | Optional |
| Motor Voltage | 12 VDC |
| Travel Rate @ Full Load | 0.37 in/s |
| Drive | Ball Screw |
| Weight | 23.7 LB |

