- Linear Actuator
- PPA Series
- 19.7 in Overall Closed Length
- 8 in Stroke
- Ball Screw Drive
| Stroke | 8 in |
| Motor Voltage | 24 VDC |
| Travel Rate @ Full Load | 0.37 in/s |
| Overall Closed Length | 19.7 in |
| Series | PPA |
| Dynamic Load Rating | 1500 lbf |
| Drive | Ball Screw |
| Limit Switches | Optional |
| Material | Aluminum, Copper, Plastic, Steel, Zinc |
| Travel Rate @ No Load | 0.49 in/s |
| Static Load Rating [Max] | 3000 lbf |
| Feedback | Encoder |
| Weight | 13.3 LB |

