- Linear Actuator
- PPA Series
- 37.7 in Overall Closed Length
- 24 in Stroke
- Ball Screw Drive
| Feedback | Potentiometer |
| Series | PPA |
| Drive | Ball Screw |
| Material | Aluminum, Copper, Plastic, Steel, Zinc |
| Travel Rate @ Full Load | 0.37 in/s |
| Overall Closed Length | 37.7 in |
| Limit Switches | Optional |
| Motor Voltage | 24 VDC |
| Static Load Rating [Max] | 3000 lbf |
| Dynamic Load Rating | 1500 lbf |
| Travel Rate @ No Load | 0.49 in/s |
| Stroke | 24 in |
| Weight | 20.2 LB |

