- 1.5" Nominal Shaft Dia
- Type PR
- Steel Retaining Ring
features
- Push-in retaining ring installs inside the housing
| Retaining Ring Type | PR |
| Outside Dia. | 2.375 in |
| Nominal Shaft Diameter | 1 1/2 in |
| Material | Steel |
| Minimum End Space Required | 0.1 in |
| Weight | 0.004 LB |
| EAN or UPC | 662486820239 |

