- 2" Nominal Shaft Dia
- Type PR
- Steel Retaining Ring
features
- Push-in retaining ring installs inside the housing
| Outside Dia. | 3 in |
| Retaining Ring Type | PR |
| Minimum End Space Required | 0.1 in |
| Material | Steel |
| Nominal Shaft Diameter | 2 in |
| Weight | 0.025 LB |
| EAN or UPC | 662486902836 |

