- 0.375" Nominal Shaft Dia
- Type PR
- Steel Retaining Ring
features
- Push-in retaining ring installs inside the housing
| Retaining Ring Type | PR |
| Minimum End Space Required | 0.06 in |
| Outside Dia. | 0.625 in |
| Nominal Shaft Diameter | 3/8 in |
| Material | Steel |
| Weight | 0.55 LB |
| EAN or UPC | 662486902850 |

