- 0.5" Nominal Shaft Dia
- Type PR
- Steel Retaining Ring
features
- Push-in retaining ring installs inside the housing
| Nominal Shaft Diameter | 1/2 in |
| Retaining Ring Type | PR |
| Outside Dia. | 0.875 in |
| Material | Steel |
| Minimum End Space Required | 0.08 in |
| Weight | 0.011 LB |
| EAN or UPC | 662486820215 |

