- 0.625" Nominal Shaft Dia
- Type PR
- Steel Retaining Ring
features
- Push-in retaining ring installs inside the housing
| Outside Dia. | 1.125 in |
| Material | Steel |
| Retaining Ring Type | PR |
| Minimum End Space Required | 0.08 in |
| Nominal Shaft Diameter | 5/8 in |
| Weight | 0.001 LB |
| EAN or UPC | 662486902867 |

