- 12 mm Nominal Shaft Dia
- Type PR M
- Steel Retaining Ring
features
- Push-in retaining ring installs inside the housing
| Nominal Shaft Diameter | 12 mm |
| Outside Dia. | 22 mm |
| Minimum End Space Required | 2 mm |
| Retaining Ring Type | PR M |
| Material | Steel |
| Weight | 0.01 LB |
| EAN or UPC | 662486933250 |

