- 30 mm Nominal Shaft Dia
- Type PR M
- Steel Retaining Ring
features
- Push-in retaining ring installs inside the housing
| Minimum End Space Required | 2 mm |
| Outside Dia. | 47 mm |
| Retaining Ring Type | PR M |
| Nominal Shaft Diameter | 30 mm |
| Material | Steel |
| Weight | 0.0 LB |
| EAN or UPC | 662486902805 |

