- Quick Shaft Pre-Cut Shafting
- 1/4" Diameter x 15" Long
- Class L
- Carbon Steel
description
- The shaft on which Thomson Ball Bushing® and Thomson Roundway® bearings act as the inner bearing race.
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Shaft Dia. | 0.250 in - 1/4 in |
| Material | Carbon Steel |
| Finish | Standard |
| Hardness Depth | 0.027 in |
| Pre-Drilled | No |
| Weight per Inch | 0.014 lb |
| Hardened | Yes |
| Length | 15 in |
| Class | L |
| Weight | 0.208 LB |

