- Quick Shaft Pre-Cut Shafting
- 10 mm Diameter x 500 mm Long
- Class MM
- Carbon Steel
description
- The shaft on which Thomson Ball Bushing® and Thomson Roundway® bearings act as the inner bearing race.
features
- The hardness is Rockwell of 60C minimum for excellent wear resistance
- A carefully ground finish of 8Ra or better for a super smooth bearing surface that reduces friction and wear
- Shafting is straight within 0.001" per foot cumulative (0.002" TIR)
- Ends are chamfered about 1/32" to 1/16" x 45°
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Hardness Depth | 0.027 in |
| Weight per Inch | 0.035 lb |
| Length | 500.000 mm |
| Finish | Standard |
| Shaft Dia. | 0.394 in - 10 mm |
| Hardened | Yes |
| Material | Carbon Steel |
| Class | MM |
| Pre-Drilled | No |
| Weight | 1.5 LB |

