- Quick Shaft Pre-Cut Shafting
- 12 mm Diameter x 1,200 mm Long
- Class MM
- Carbon Steel
description
- The shaft on which Thomson Ball Bushing® and Thomson Roundway® bearings act as the inner bearing race.
features
- The hardness is Rockwell of 60C minimum for excellent wear resistance
- A carefully ground finish of 8Ra or better for a super smooth bearing surface that reduces friction and wear
- Shafting is straight within 0.001" per foot cumulative (0.002" TIR)
- Ends are chamfered about 1/32" to 1/16" x 45°
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Hardened | Yes |
| Weight per Inch | 0.05 lb |
| Material | Carbon Steel |
| Hardness Depth | 0.04 in |
| Class | MM |
| Finish | Standard |
| Length | 1,200.000 mm |
| Pre-Drilled | No |
| Shaft Dia. | 0.472 in - 12 mm |
| Weight | 2.43 LB |

