Thomson Industries
QS3/4L PD24
PENDING RECODE TO THOM_QS 3/4 L PD 24, MTRL - 115487684
Item #101938245
- Quick Shaft Pre-Cut Shafting
- 3/4" Diameter x 24" Long
- Class L
- Carbon Steel
- Pre-Drilled
description
- The shaft on which Thomson Ball Bushing® and Thomson Roundway® bearings act as the inner bearing race.
| Class | L |
| Finish | Standard |
| Material | Carbon Steel |
| Hardened | Yes |
| Shaft Dia. | 0.750 in - 3/4 in |
| Weight per Inch | 0.125 lb |
| Pre-Drilled | Yes |
| Hardness Depth | 0.06 in |
| Length | 24 in |
| Weight | 1.5 LB |
