- Quick Shaft Pre-Cut Shafting
- 5/8" Diameter x 24" Long
- Class L
- Carbon Steel
- Pre-Drilled
description
- The shaft on which Thomson Ball Bushing® and Thomson Roundway® bearings act as the inner bearing race.
| Length | 24 in |
| Shaft Dia. | 0.625 in - 5/8 in |
| Class | L |
| Material | Carbon Steel |
| Weight per Inch | 0.086 lb |
| Hardened | Yes |
| Finish | Standard |
| Pre-Drilled | Yes |
| Hardness Depth | 0.04 in |
| Weight | 2.1 LB |
| EAN or UPC | 662486466673 |

