- Quick Shaft Pre-Cut Shafting
- 3/4" Diameter x 42" Long
- Class L
- Chrome Plated Carbon Steel
description
- The shaft on which Thomson Ball Bushing® and Thomson Roundway® bearings act as the inner bearing race.
features
- The hardness is Rockwell of 60C minimum for excellent wear resistance
- A carefully ground finish of 8Ra or better for a super smooth bearing surface that reduces friction and wear
- Shafting is straight within 0.001" per foot cumulative (0.002" TIR)
- Ends are chamfered about 1/32" to 1/16" x 45°
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Weight per Inch | 0.125 lb |
| Length | 42 in |
| Finish | Chrome Plated |
| Pre-Drilled | No |
| Hardened | Yes |
| Class | L |
| Hardness Depth | 0.06 in |
| Shaft Dia. | 0.750 in - 3/4 in |
| Material | Chrome Plated Carbon Steel |
| Weight | 5.2 LB |
| EAN or UPC | 662486245179 |

