- Quick Shaft Pre-Cut Shafting
- 1 1/2" Diameter x 72" Long
- Class L
- 440 C Stainless Steel
description
- The shaft on which Thomson Ball Bushing® and Thomson Roundway® bearings act as the inner bearing race.
| Hardened | Yes |
| Shaft Dia. | 1.500 in - 1 1/2 in |
| Pre-Drilled | No |
| Weight per Inch | 0.5 lb |
| Length | 72 in |
| Class | L |
| Material | 440C Stainless Steel |
| Finish | Standard |
| Hardness Depth | 0.08 in |
| Weight | 36.0 LB |
| EAN or UPC | 662486246251 |

