- Quick Shaft Pre-Cut Shafting
- 5/8" Diameter x 12" Long
- Class L
- 440 C Stainless Steel
description
- The shaft on which Thomson Ball Bushing® and Thomson Roundway® bearings act as the inner bearing race.
| Length | 12 in |
| Finish | Standard |
| Hardened | Yes |
| Class | L |
| Pre-Drilled | No |
| Hardness Depth | 0.04 in |
| Weight per Inch | 0.086 lb |
| Shaft Dia. | 0.625 in - 5/8 in |
| Material | 440C Stainless Steel |
| Weight | 1.0 LB |
| EAN or UPC | 662486246718 |

