- Size 20
- 170 mm Long
- Precision Linear Rail
applications
- Water handling equipment
- Assembly equipment
- Inspection and measurement equipment
| Bolt Hole Spacing - Length | 60 mm |
| Plating | None |
| Size Code | 20 |
| Height | 18.000 mm |
| Edge to Hole Center | 30 mm |
| Bolt Hole Size | 5.5 mm |
| Material | Steel |
| Accuracy Class | Precision |
| Length | 170.000 mm |
| Weight | 0.56 LB |

