Thomson Industries
RG20N L0640
AccuGlide Linear Ball Guide Rails - Industry Standard Envelope
Item #104933473
- Size Code 20
- 640 mm Long
- Normal Accuracy Linear Guide Rail
| Size Code | 20 |
| Edge to Hole Center | 30 mm |
| Material | Steel |
| Height | 18.000 mm |
| Bolt Hole Spacing - Length | 60 mm |
| Accuracy Class | Normal |
| Length | 640.000 mm |
| Bolt Hole Size | 5 mm |
| Weight | 3.39 LB |
