Thomson Industries
RG25N L0460
AccuGlide Linear Ball Guide Rails - Industry Standard Envelope
Item #104931625
- Size Code 25
- 460 mm Long
- Normal Accuracy Linear Guide Rail
| Bolt Hole Spacing - Length | 60 mm |
| Edge to Hole Center | 30 mm |
| Length | 460.000 mm |
| Material | Steel |
| Height | 24.500 mm |
| Accuracy Class | Normal |
| Size Code | 25 |
| Bolt Hole Size | 6 mm |
| Weight | 3.24 LB |
