Thomson Industries
RG35H L0280
AccuGlide Linear Ball Guide Rails - Industry Standard Envelope
Item #104931420
- Size Code 35
- 280 mm Long
- High Accuracy Linear Guide Rail
| Height | 32.000 mm |
| Bolt Hole Spacing - Length | 80 mm |
| Edge to Hole Center | 40 mm |
| Length | 280.000 mm |
| Accuracy Class | High |
| Size Code | 35 |
| Bolt Hole Size | 8 mm |
| Material | Steel |
| Weight | 4.2 LB |
