Thomson Industries
RG35N L0600
AccuGlide Linear Ball Guide Rails - Industry Standard Envelope
Item #104931974
- Size Code 35
- 600 mm Long
- Normal Accuracy Linear Guide Rail
| Edge to Hole Center | 40 mm |
| Accuracy Class | Normal |
| Size Code | 35 |
| Length | 600.000 mm |
| Bolt Hole Size | 8 mm |
| Bolt Hole Spacing - Length | 80 mm |
| Height | 32.000 mm |
| Material | Steel |
| Weight | 8.99 LB |
