- 2" Inside Diameter Linear Roller Bearing Seal
features
- Standard seals for both single and dual types
| Shaft Dia. | 2 in |
| Type | Closed |
| Case Material | Plastic Case |
| Overall Length | 8.5 in |
| Material | Nitrile Buna-N |
| Weight | 0.28 LB |
| EAN or UPC | 662486101307 |
| Shaft Dia. | 2 in |
| Type | Closed |
| Case Material | Plastic Case |
| Overall Length | 8.5 in |
| Material | Nitrile Buna-N |
| Weight | 0.28 LB |
| EAN or UPC | 662486101307 |