- 0.25" Nominal Shaft Dia
- 0.625" Nominal Housing Bore
- Resilient Mount
features
- Use when absolute rigidity is not essential
- Easily mounts to the outside of the ball bushing bearing
- Self-aligning feature facilitates uniform load distribution
includes
- One rubber ring
- Two spacers
- Two retaining rings
| Housing Bore | 0.625 in |
| Nominal Size | 1/4 in |
| Weight | 0.01 LB |
| EAN or UPC | 662486101208 |

