- 0.75" Nominal Shaft Dia
- 1.438" Nominal Housing Bore
- Resilient Mount
features
- Easily mounts to the outside of the ball bushing bearing
- Self-aligning feature facilitates uniform load distribution
- Use when absolute rigidity is not essential
includes
- Two spacers
- One rubber ring
- Two retaining rings
| Housing Bore | 1.438 in |
| Nominal Size | 3/4 in |
| Weight | 0.05 LB |
| EAN or UPC | 662486101246 |

