- Mounted Roundway Linear Bearing For 1" Shaft
applications
- Heavy loads
- High speed
- Highly contaminated environments
features
- Can be adjusted to compensate for variations in the mounting surface
- Self-aligning in all directions
- Easily mounted to carriage with four mounting bolts
| Dynamic Load Rating | N/A |
| Inch/Metric | Inch |
| Bolt Hole Size | 1/4 in |
| Seals | None |
| Bearing Length | 3 3/4 in |
| Load Capacity | 4300 lbs |
| Shaft Dia. | 1 in |
| Type of Bearing | Roller (Closed) |
| Overall Width | 5 3/4 in |
| Flange Thickness | 0.5 in |
| Self Aligning | Yes |
| Pillow Block Type | N/A |
| Preload | Yes |
| Overall Length | 3.75 in |
| Length Bolt Center | 1.63 in |
| Bore Type | None |
| Bolt Size | M10 |
| Overall Height | 2.38 in |
| Weight | 4.9 LB |
| EAN or UPC | 662486101376 |

