- Trunion Mounted Roundway Linear Bearing For 1 1/2" Shaft
applications
- Heavy loads
- High speed
- Highly contaminated environments
features
- Can be adjusted to compensate for variations in the mounting surface
- Self-aligning in all directions
- Compensates for two 60 Case LinearRace ways that are slightly out of parallel
- Can be mounted in a customized housing
| Preload | Yes |
| Trunion Type | Standard |
| Seal Material | N/A |
| Mounting Hole Size | 0.719 in |
| Shaft Dia. | 1.5 in |
| Static Load Rating [Max] | 3e-037 lbf |
| Style of Bearing | Roundway |
| Seals | None |
| Distance Between O-Rings | N/A |
| Length Thru Mounting Hole | 1.502 in |
| Length | 5.380 in |
| Self Aligning | No |
| Center to Shaft | 1.15 in |
| Type of Bearing | Roller |
| Dynamic Load Rating | 12360 lbf |
| Accuracy Class | Standard |
| Corrosion Resistant | No |
| Material | Hardened Steel |
| Inch/Metric | Inch |
| O.D. | N/A |
| Retaining Ring Groove Width | N/A |
| Recommended Shafting Class | L |
| Weight | 3.1 LB |
| EAN or UPC | 662486101383 |

