- Mounted Roundway Linear Bearing For 1 1/2" Shaft
applications
- Heavy loads
- High speed
- Highly contaminated environments
features
- Can be adjusted to compensate for variations in the mounting surface
- Self-aligning in all directions
- Compensates for two 60 Case LinearRace ways that are slightly out of parallel
- Can be mounted in a customized housing
- Easily mounted to carriage with four mounting bolts
| Preload | Yes |
| Load Capacity | 6020 lbs |
| Bolt Hole Size | 0.38 in |
| Overall Length | 6.5 in |
| Self Aligning | Yes |
| Inch/Metric | Inch |
| Flange Thickness | 0.63 in |
| Shaft Dia. | 1.5 in |
| Overall Width | 2.88 in |
| Dynamic Load Rating | N/A |
| Pillow Block Type | N/A |
| Overall Height | 2.5 in |
| Bore Type | None |
| Type of Bearing | Roller (Closed) |
| Bolt Size | 5/16 in |
| Bearing Length | 5.38 in |
| Length Bolt Center | 3.5 in |
| Seals | None |
| Weight | 5.6 LB |
| EAN or UPC | 662486101413 |

