- Mounted Roundway Linear Roller Bearing For 1 1/2" Shaft
applications
- Heavy loads
- High speed
- Highly contaminated environments
features
- Can be adjusted to compensate for variations in the mounting surface
- Self-aligning in all directions
- Easily mounted to carriage with four mounting bolts
| Length Bolt Center | 2 in |
| Preload | Yes |
| Bore Type | None |
| Overall Height | 3.38 in |
| Type of Bearing | Roller (Closed) |
| Bearing Length | 5.38 in |
| Dynamic Load Rating | N/A |
| Flange Thickness | 0.63 in |
| Pillow Block Type | N/A |
| Load Capacity | 8600 lbs |
| Shaft Dia. | 1.5 in |
| Seals | None |
| Inch/Metric | Inch |
| Overall Width | 7.88 in |
| Bolt Size | 5/16 in |
| Overall Length | 5.38 in |
| Bolt Hole Size | 0.38 in |
| Self Aligning | Yes |
| Weight | 11.7 LB |
| EAN or UPC | 662486101420 |

