- 2" Nominal Shaft Dia
- Linear Roller Linear Bearing
- Type C
applications
- Heavy loads
- High speed
- Highly contaminated environments
features
- Can be adjusted to compensate for variations in the mounting surface
- Self-aligning in all directions
- Compensates for two 60 Case LinearRace ways that are slightly out of parallel
- Can be mounted in a customized housing
| Seals | None |
| Dynamic Load Rating | 12360 lbf |
| Recommended Shafting Class | L |
| Shaft Dia. | 2 in |
| Length Thru Mounting Hole | 2.002 in |
| Corrosion Resistant | No |
| Type of Bearing | Roller |
| O.D. | N/A |
| Accuracy Class | Standard |
| Center to Shaft | 1.5 in |
| Inch/Metric | Inch |
| Self Aligning | Yes |
| Length | 7.380 in |
| Style of Bearing | Roundway |
| Trunion Type | Straddle |
| Preload | No |
| Mounting Hole Size | 0.9688 in |
| Weight | 7.3 LB |
| EAN or UPC | 662486101437 |

