- Mounted Roundway Linear Roller Bearing For 2" Shaft
applications
- Heavy loads
- High speed
- Highly contaminated environments
features
- Can be adjusted to compensate for variations in the mounting surface
- Self-aligning in all directions
- Easily mounted to carriage with four mounting bolts
| Overall Height | 4.38 in |
| Inch/Metric | Inch |
| Type of Bearing | Roller (Closed) |
| Bore Type | None |
| Flange Thickness | 0.75 in |
| Bearing Length | 3 1/4 in |
| Dynamic Load Rating | N/A |
| Overall Width | 9 3/4 in |
| Shaft Dia. | 2 in |
| Pillow Block Type | N/A |
| Preload | Yes |
| Overall Length | 3.25 in |
| Load Capacity | 17500 lbs |
| Bolt Size | 3/8 in |
| Self Aligning | Yes |
| Length Bolt Center | 2.5 in |
| Bolt Hole Size | 0.44 in |
| Seals | None |
| Weight | 25.2 LB |
| EAN or UPC | 662486101475 |

