- 1 1/4" Shaft Dia
- Nitrile Buna N Seal w/Stainless Steel Case
features
- Double-acting seal
- Spring fingers to reinforce sealing capability
| Type | Closed |
| Outside Dia. | 2.004 in |
| Material | Nitrile Buna-N |
| Shaft Dia. | 1.25 in |
| Case Material | Stainless Steel |
| Weight | 0.1 LB |
| EAN or UPC | 662486903246 |

