- 1 1/2" ID, Fixed Diameter Housing Seal
features
- Double-acting seal
- Spring fingers to reinforce sealing capability
| Shaft Dia. | 1.5 in |
| Case Material | Steel Case |
| Type | Closed |
| Material | Nitrile Buna-N |
| Outside Dia. | 2.379 in |
| Weight | 0.1 LB |
| EAN or UPC | 662486820086 |

