- 2" Shaft Dia
- Nitrile Buna N Seal w/Stainless Steel Case
features
- Double-acting seal
| Material | Nitrile Buna-N |
| Case Material | Stainless Steel |
| Shaft Dia. | 2 in |
| Outside Dia. | 3.004 in |
| Type | Closed |
| Weight | 0.1 LB |
| EAN or UPC | 662486903277 |
| Material | Nitrile Buna-N |
| Case Material | Stainless Steel |
| Shaft Dia. | 2 in |
| Outside Dia. | 3.004 in |
| Type | Closed |
| Weight | 0.1 LB |
| EAN or UPC | 662486903277 |