- 3" ID, Fixed Diameter Housing Seal
features
- Double-acting seal
| Type | Closed |
| Outside Dia. | 4.506 in |
| Case Material | Steel Case |
| Shaft Dia. | 3 in |
| Material | Nitrile Buna-N |
| Weight | 0.1 LB |
| EAN or UPC | 662486635475 |
| Type | Closed |
| Outside Dia. | 4.506 in |
| Case Material | Steel Case |
| Shaft Dia. | 3 in |
| Material | Nitrile Buna-N |
| Weight | 0.1 LB |
| EAN or UPC | 662486635475 |