- 3/8" ID, Fixed Diameter Housing Seal
features
- Double-acting seal
| Shaft Dia. | 0.375 in |
| Type | Closed |
| Material | Nitrile Buna-N |
| Case Material | Steel Case |
| Outside Dia. | 0.629 in |
| Weight | 0.1 LB |
| EAN or UPC | 662486903321 |
| Shaft Dia. | 0.375 in |
| Type | Closed |
| Material | Nitrile Buna-N |
| Case Material | Steel Case |
| Outside Dia. | 0.629 in |
| Weight | 0.1 LB |
| EAN or UPC | 662486903321 |