- 1/2" ID, Fixed Diameter Housing Seal
features
- Double-acting seal
| Material | Nitrile Buna-N |
| Outside Dia. | 0.879 in |
| Shaft Dia. | 0.5 in |
| Case Material | Steel Case |
| Type | Closed |
| Weight | 0.1 LB |
| EAN or UPC | 662486819950 |
| Material | Nitrile Buna-N |
| Outside Dia. | 0.879 in |
| Shaft Dia. | 0.5 in |
| Case Material | Steel Case |
| Type | Closed |
| Weight | 0.1 LB |
| EAN or UPC | 662486819950 |