- 3/4" ID, Closed Type Sealed Super Ball Bushing Bearing Seal
features
- Double-acting seal
| Case Material | Steel Case |
| Shaft Dia. | 0.75 in |
| Material | Nitrile Buna-N |
| Type | Closed |
| Outside Dia. | 1.11 in |
| Weight | 0.0 LB |
| EAN or UPC | 662486903420 |
| Case Material | Steel Case |
| Shaft Dia. | 0.75 in |
| Material | Nitrile Buna-N |
| Type | Closed |
| Outside Dia. | 1.11 in |
| Weight | 0.0 LB |
| EAN or UPC | 662486903420 |