- 3/4" ID, Fixed Diameter Housing Seal
features
- Double-acting seal
| Type | Closed |
| Shaft Dia. | 0.75 in |
| Case Material | Stainless Steel |
| Outside Dia. | 1.254 in |
| Material | Nitrile Buna-N |
| Weight | 0.1 LB |
| EAN or UPC | 662486819998 |
| Type | Closed |
| Shaft Dia. | 0.75 in |
| Case Material | Stainless Steel |
| Outside Dia. | 1.254 in |
| Material | Nitrile Buna-N |
| Weight | 0.1 LB |
| EAN or UPC | 662486819998 |