- 1" Shaft Diameter
- 1.500" Height From Base To Shaft Center
- Steel Shaft Support Block
applications
- Intermittent support
- Light load
- End support
features
- Lightweight, high strength aluminum alloy construction
- Eliminates the need for bolts to maintain the shaft position
- Shimming is suggested for high-precision applications to eliminate the effect of variations in surface of base or manufacturing tolerances between supports
- Does not permit longitudinal passage of open-type Ball Bushing bearings
- Easily secured with two mounting bolts
- Protected by corrosion-resistant coating
| Shaft Dia. | 1 in |
| Height | 2 9/16 in |
| Base Height | 3/8 in |
| Base Length | 3/8 in |
| Base to Center Height of Shaft | 1.5 in |
| Support Block Material | Steel |
| Length | 1 in |
| Base Width | 3 1/4 in |
| Bolt Hole Size | 9/32 in |
| Bolt Size | 1/4 |
| Bolt Hole Spacing | 2 1/2 in |
| Inch/Metric | Inch |
| Weight | 1.0 LB |
| EAN or UPC | 662486101659 |

