- 1 1/4" Shaft Diameter
- 1.750" Height From Base To Shaft Center
- Steel Shaft Support Block
applications
- End support
- Intermittent support
- Light load
features
- Easily secured with two mounting bolts
- Protected by corrosion-resistant coating
- Lightweight, high strength aluminum alloy construction
- Eliminates the need for bolts to maintain the shaft position
- Shimming is suggested for high-precision applications to eliminate the effect of variations in surface of base or manufacturing tolerances between supports
- Does not permit longitudinal passage of open-type Ball Bushing bearings
| Inch/Metric | Inch |
| Base to Center Height of Shaft | 1.75 in |
| Base Length | 7/16 in |
| Base Width | 4 in |
| Length | 1 1/8 in |
| Bolt Hole Spacing | 3 in |
| Bolt Hole Size | 11/32 in |
| Base Height | 7/16 in |
| Support Block Material | Steel |
| Height | 3 in |
| Shaft Dia. | 1.25 in |
| Bolt Size | 5/16 |
| Weight | 2.0 LB |
| EAN or UPC | 662486101666 |

